1-1/4" x 2" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1569976| Mfr #: 6P838

$1.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Standards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Overall Pipe Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569976 Mfr #: 6P838
Pipe Thread Type: MNPT x MNPTStandards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Overall Pipe Length: 2"Pipe Type: Pipe Nipple
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Seamless/Welded: WeldedPipe Schedule: 40
Pipe Size (Nominal): 1-1/4"Max. Pressure: 500 psi
Pipe Connection Type: Threaded on Both EndsCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 1 1/4 In, Length 2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews