JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/4" x 5-1/2" MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2337081| Mfr #: 6P845

$2.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337081 Mfr #: 6P845
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 1-1/4"
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Item: NippleMetal Detectable: Yes
Max. Pressure: 500 psiSeamless/Welded: Welded
Overall Pipe Length: 5-1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/4 In, Length 5 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.