Zoro Select
1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P837
Zoro # G1467767
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 567-360
- ZORO SELECT 3/8" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 562-070
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 566-480
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 570-050
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 5P990
- ZORO SELECT 3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 564-070
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 87602
- ZORO SELECT 2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831039201
- ZORO SELECT 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831042007
- SEMINOLE NIPPLE GALV 3/4""X2"" 8700150405
- LEGEND VALVE 1-1/2" x 7" GALVANIZED NIPPLE 356-151E
- Zoro Select Galvanized Pipes