LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Nipple, 1-1/4 In, Thrd at One End, 6 In, 304

VALUE BRAND| Zoro #: G0898685| Mfr #: 716-060STSGR

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898685 Mfr #: 716-060STSGR
Pipe Schedule: 40Pipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessPipe Size (Nominal): 1-1/4"
Pipe Type: Pipe NippleItem: Nipple
Inside Dia.: 1-3/8"Overall Pipe Length: 6"
Wall Thickness: 1/8"Outside Dia.: 1-11/16"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1-1/4 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.