Zoro Select
1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNG14
Zoro # G1172927
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BND13
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNB05
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNC04
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH02
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 E4BND16
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded T4BNF12
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNH22
- ZORO SELECT 2-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 T4WNJ8
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNB24
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNG3
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8X4" 4321000340
- Zoro Select Pipes