Nipple, 1-1/4 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G0635302| Mfr #: 1XBB7

$24.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/2"
Item: Nipple
Outside Dia.: 1-3/4"

Technical Specifications

Zoro #: G0635302 Mfr #: 1XBB7
Pipe Size (Nominal): 1-1/4"Pipe Schedule: 40
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Item: NippleInside Dia.: 1-1/2"
Overall Pipe Length: 12"Seamless/Welded: Welded
Max. Pressure: 150 psiWall Thickness: 3/16"
Standards: ASTM A 733Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 12 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews