Nipple, 1-1/4 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G1041966| Mfr #: 4TPD8

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041966 Mfr #: 4TPD8
Pipe Type: Pipe NippleItem: Nipple
Wall Thickness: 3/16"Outside Dia.: 1-3/4"
Inside Dia.: 1-1/4"Max. Pressure: 250 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Pipe Schedule: 80Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 12"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.