Nipple, 1-1/4 In, Thrd Both Ends, 12 In, 316

VALUE BRAND| Zoro #: G1822186| Mfr #: 4WKC6

$64.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822186 Mfr #: 4WKC6
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Wall Thickness: 3/16"Outside Dia.: 1-3/4"
Item: NippleInside Dia.: 1-1/4"
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 12"
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.