Nipple, 1-1/4 In, Thrd Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G0797483| Mfr #: 4TPU3

$17.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797483 Mfr #: 4TPU3
Inside Dia.: 1-1/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1-1/4"
Seamless/Welded: SeamlessPipe Schedule: 80
Wall Thickness: 3/16"Item: Nipple
Overall Pipe Length: 3"Max. Pressure: 250 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews