Zoro Select
1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNG06
Zoro # G2076697
$11.70
30% off
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Stainless Steel Close Pipe Nipple Sch 40 T6BNJ01
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BND04
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded T6BNE01
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 E4BNB16
- ZORO SELECT 2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 T6BNI01
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNI23
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 10 736-1200W10LSGR
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 10 737-1200W10LSGR
- ZORO SELECT 3" x 9-13/16" Push-Fit 316 Stainless Steel Pipe P3-0.8-316
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" 4321001180
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X2" 4321000590
- Zoro Select Stainless Steel Pipes