Nipple, 1-1/4 In, Thrd Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G1515586| Mfr #: 4WJW6

$23.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515586 Mfr #: 4WJW6
Pipe Schedule: 80Wall Thickness: 3/16"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1-1/4"Seamless/Welded: Seamless
Inside Dia.: 1-1/4"Outside Dia.: 1-3/4"
Item: NippleOverall Pipe Length: 4"
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 4 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews