Nipple, 1-1/4 In, Thrd Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G1666481| Mfr #: 716-050SGR

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-3/8"
Item: Nipple
Outside Dia.: 1-11/16"

Technical Specifications

Zoro #: G1666481 Mfr #: 716-050SGR
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Schedule: 40
Outside Dia.: 1-11/16"Item: Nipple
Inside Dia.: 1-3/8"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 5"Seamless/Welded: Welded
Wall Thickness: 1/8"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews