Nipple, 1-1/4 In, Thrd Both Ends, 6 In, 304

VALUE BRAND| Zoro #: G1727607| Mfr #: 4TNZ8

$31.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727607 Mfr #: 4TNZ8
Inside Dia.: 1-1/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1-1/4"
Seamless/Welded: SeamlessPipe Schedule: 80
Wall Thickness: 3/16"Overall Pipe Length: 6"
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews