BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Nipple, 1-1/4 In, Thrd Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G2452021| Mfr #: 4WJY6

$32.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452021 Mfr #: 4WJY6
Max. Pressure: 250 psiPipe Size (Nominal): 1-1/4"
Overall Pipe Length: 6"Pipe Schedule: 80
Outside Dia.: 1-3/4"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NippleWall Thickness: 3/16"
Standards: ASTM A 312Item: Nipple
Seamless/Welded: SeamlessTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 1-1/4"Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews