Nipple, 1-1/4 In, Thrd Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G0818203| Mfr #: 4TPA8

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818203 Mfr #: 4TPA8
Pipe Type: Pipe NippleItem: Nipple
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FPipe Schedule: 80
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 8"
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Wall Thickness: 3/16"Outside Dia.: 1-3/4"
Inside Dia.: 1-1/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.