Nipple, 1-1/4 In, Thrd Both Ends, 8 In, 316

VALUE BRAND| Zoro #: G0481047| Mfr #: 1WZR3

$32.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 8"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481047 Mfr #: 1WZR3
Max. Pressure: 150 psiOverall Pipe Length: 8"
Pipe Schedule: 40Seamless/Welded: Welded
Outside Dia.: 1-3/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1-1/2"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 8 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews