Nipple, 1 1/4 X 12 In

VALUE BRAND| Zoro #: G1072267| Mfr #: 861-178

$4.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Pipe Schedule: 80
Overall Pipe Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072267 Mfr #: 861-178
Color: GrayPipe Schedule: 80
Overall Pipe Length: 12"Max. Pressure: 115 psi @ 73 Degrees F
Material (Pipe): PVCPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 1-1/4"
Max. Temp.: 140 Degrees FItem: Nipple
Standards: ASTM D.2467, NSF-14 CertifiedCountry of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1-1/4 In., Overall Pipe Length 12 In., Material (Pipe) PVC, Max. Pressure 115 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews