20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Nipple, 1-1/4In, Thrd Both End, 2-1/2In, 304

VALUE BRAND| Zoro #: G0588165| Mfr #: 716-025SGR

$7.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588165 Mfr #: 716-025SGR
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Size (Nominal): 1-1/4"
Seamless/Welded: WeldedWall Thickness: 1/8"
Outside Dia.: 1-11/16"Item: Nipple
Inside Dia.: 1-3/8"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 2-1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews