20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, 1-1/4In, Thrd Both End, 2-1/2In, 304

VALUE BRAND| Zoro #: G0818194| Mfr #: 716-025XSGR

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818194 Mfr #: 716-025XSGR
Inside Dia.: 1-1/4"Pipe Schedule: 80
Pipe Size (Nominal): 1-1/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Wall Thickness: 3/16"Item: Nipple
Overall Pipe Length: 2-1/2"Outside Dia.: 1-11/16"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 2-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews