PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1-1/4In, Thrd Both End, 2-1/2In, 316

VALUE BRAND| Zoro #: G0269543| Mfr #: 4TPT3

$19.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269543 Mfr #: 4TPT3
Wall Thickness: 3/16"Pipe Size (Nominal): 1-1/4"
Seamless/Welded: SeamlessInside Dia.: 1-1/4"
Pipe Type: Pipe NipplePipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsOutside Dia.: 1-3/4"
Item: NippleOverall Pipe Length: 2-1/2"
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.660 In., Length 2-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews