Nipple, 1-1/4In, Thrd Both End, 4-1/2In, 304

VALUE BRAND| Zoro #: G1130753| Mfr #: 716-045SGR

$10.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130753 Mfr #: 716-045SGR
Pipe Schedule: 40Pipe Size (Nominal): 1-1/4"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Outside Dia.: 1-11/16"Item: Nipple
Inside Dia.: 1-3/8"Overall Pipe Length: 4-1/2"
Seamless/Welded: SeamlessWall Thickness: 1/8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 4-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews