LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Nipple, 1-1/4In, Thrd Both End, 5-1/2In, 304

VALUE BRAND| Zoro #: G2373095| Mfr #: 716-055SGR

$12.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373095 Mfr #: 716-055SGR
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Threaded on Both Ends
Wall Thickness: 1/8"Outside Dia.: 1-11/16"
Item: NippleInside Dia.: 1-3/8"
Overall Pipe Length: 5-1/2"Seamless/Welded: Seamless
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews