WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, 1-1/4In, Thrd One End, 2-1/2In, 304

VALUE BRAND| Zoro #: G2052723| Mfr #: 1XBL8

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Nominal): 1-1/4"
Seamless/Welded: Seamless
Max. Pressure: 150 psi

Technical Specifications

Zoro #: G2052723 Mfr #: 1XBL8
Pipe Size (Nominal): 1-1/4"Seamless/Welded: Seamless
Max. Pressure: 150 psiPipe Schedule: 40
Overall Pipe Length: 2-1/2"Standards: ASTM A 733
Inside Dia.: 1-1/2"Outside Dia.: 1-3/4"
Wall Thickness: 3/16"Pipe Connection Type: Threaded On One End
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1-1/4 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews