Zoro Select
1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P823
Zoro # G1775916
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 87910
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 567-720
- ZORO SELECT 1" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 6P832
- ZORO SELECT 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 6P764
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P792
- ZORO SELECT 2" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831039607
- ZORO SELECT 3-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 4PGA3
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 87504
- ZORO SELECT 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831042007
- LEGEND VALVE 3/4" X 6" GALVANIZED NIPPLE 356-090E
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE 356-170
- Zoro Select Pipes