1" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1880654| Mfr #: 1RKL8

$54.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Item: Nipple
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880654 Mfr #: 1RKL8
Pipe Thread Type: MNPT x MNPTItem: Nipple
Metal Detectable: YesMax. Pressure: 900 psi @ 150 Degrees F
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Overall Pipe Length: 6"Pipe Schedule: 160
Pipe Connection Type: Threaded on Both EndsStandards: Class 150, ANSI B1.20.1
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1 In, Length 6 In, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 900 at 150 F PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews