THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1757323| Mfr #: 6P830

$2.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seamless/Welded: Welded
Overall Pipe Length: 6"
Max. Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757323 Mfr #: 6P830
Seamless/Welded: WeldedOverall Pipe Length: 6"
Max. Pressure: 500 psiPipe Schedule: 40
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Weld Type: Electric Resistance Weld
Pipe Size (Nominal): 1"Item: Nipple
Pipe Thread Type: MNPT x MNPTStandards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews