JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" MNPT Threaded Galvanized Steel Close Pipe Nipple

VALUE BRAND| Zoro #: G1018351| Mfr #: 1RKL4

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018351 Mfr #: 1RKL4
Pipe Schedule: 160Pipe Connection Type: Threaded on Both Ends
Item: NipplePipe Thread Type: MNPT x MNPT
Pipe Type: Pipe NippleMetal Detectable: Yes
Pipe Size (Nominal): 1"Max. Pressure: 900 psi @ 150 Degrees F
Standards: Class 150, ANSI B1.20.1Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In, Length Close, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 900 at 150 DegreeF PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.