Nipple, 1 In, Thrd at Both Ends, 11 In, 304

VALUE BRAND| Zoro #: G1846731| Mfr #: 1XAZ9

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846731 Mfr #: 1XAZ9
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Size (Nominal): 1"Pipe Type: Pipe Nipple
Item: NippleInside Dia.: 1"
Overall Pipe Length: 11"Seamless/Welded: Welded
Max. Pressure: 150 psiWall Thickness: 3/16"
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-1/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 11 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733