WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, 1 In, Thrd at Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G1976782| Mfr #: 4TPD7

$36.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1"
Wall Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1976782 Mfr #: 4TPD7
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1"
Wall Thickness: 3/16"Max. Pressure: 250 psi
Standards: ASTM A 312Pipe Schedule: 80
Inside Dia.: 1"Outside Dia.: 1-1/4"
Pipe Type: Pipe NippleOverall Pipe Length: 12"
Seamless/Welded: SeamlessTemp. Range: -60 Degrees to 450 Degrees F
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews