Nipple, 1 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G2406862| Mfr #: 1XAY6

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406862 Mfr #: 1XAY6
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Type: Pipe Nipple
Wall Thickness: 3/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Item: NippleInside Dia.: 1"
Overall Pipe Length: 2"Seamless/Welded: Welded
Max. Pressure: 150 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews