Nipple, 1 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G1596917| Mfr #: 4TNT8

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596917 Mfr #: 4TNT8
Inside Dia.: 1"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Seamless/Welded: Seamless
Outside Dia.: 1-1/4"Pipe Schedule: 80
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 2"Pipe Connection Type: Threaded on Both Ends
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length 2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews