Nipple, 1 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G2309167| Mfr #: 715-050SGR

$9.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309167 Mfr #: 715-050SGR
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Type: Pipe Nipple
Wall Thickness: 1/8"Outside Dia.: 1-5/16"
Item: NippleInside Dia.: 1-1/16"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 5"
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews