Nipple, 1 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G1368902| Mfr #: 4TNY7

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368902 Mfr #: 4TNY7
Wall Thickness: 3/16"Pipe Schedule: 80
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Item: NippleInside Dia.: 1"
Overall Pipe Length: 5"Max. Pressure: 250 psi
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312