20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Nipple, 1 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G0827504| Mfr #: 735-050SGR

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827504 Mfr #: 735-050SGR
Pipe Size (Nominal): 1"Pipe Type: Pipe Nipple
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Inside Dia.: 1-1/16"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 5"Seamless/Welded: Welded
Wall Thickness: 1/8"Outside Dia.: 1-5/16"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733