KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 In, Thrd at Both Ends, 7 In, 316

VALUE BRAND| Zoro #: G1975093| Mfr #: 1XAE8

$17.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 7"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975093 Mfr #: 1XAE8
Max. Pressure: 150 psiOverall Pipe Length: 7"
Pipe Schedule: 40Seamless/Welded: Welded
Outside Dia.: 1-1/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews