JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nipple, 1 In, Thrd at One End, 1-1/2 In, 304

VALUE BRAND| Zoro #: G0371323| Mfr #: 1XBJ8

$3.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371323 Mfr #: 1XBJ8
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded On One End
Item: NipplePipe Schedule: 40
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-1/4"Inside Dia.: 1"
Overall Pipe Length: 1-1/2"Max. Pressure: 150 psi
Wall Thickness: 3/16"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.