Nipple, 1 In, Thrd at One End, 1-1/2 In, 316

VALUE BRAND| Zoro #: G1150317| Mfr #: 1XBV4

$4.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150317 Mfr #: 1XBV4
Inside Dia.: 1"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndPipe Size (Nominal): 1"
Seamless/Welded: SeamlessItem: Nipple
Outside Dia.: 1-1/4"Pipe Schedule: 40
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 316 Stainless SteelOverall Pipe Length: 1-1/2"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.