*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 In, Thrd at One End, 4 In, 316

VALUE BRAND| Zoro #: G1994011| Mfr #: 1XBZ3

$9.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 4"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994011 Mfr #: 1XBZ3
Max. Pressure: 150 psiOverall Pipe Length: 4"
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 1-1/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded On One End
Standards: ASTM A 733Country of Origin (subject to change): China

Description

TOE Nipple, Pipe Size 1 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews