Nipple, 1 In, Thrd at One End, 6 In, 316

VALUE BRAND| Zoro #: G2207116| Mfr #: 735-060STSGR

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207116 Mfr #: 735-060STSGR
Seamless/Welded: SeamlessPipe Type: Pipe Nipple
Item: NipplePipe Connection Type: Threaded On One End
Pipe Schedule: 40Inside Dia.: 1-1/16"
Pipe Size (Nominal): 1"Overall Pipe Length: 6"
Wall Thickness: 1/8"Outside Dia.: 1-5/16"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews