Nipple, 1 In, Thrd Both Ends, 2-1/2 In, 304

VALUE BRAND| Zoro #: G1091203| Mfr #: 1XAY7

$5.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091203 Mfr #: 1XAY7
Inside Dia.: 1"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1"
Seamless/Welded: WeldedOutside Dia.: 1-1/4"
Pipe Schedule: 40Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 2-1/2"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews