20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, 1 In, Thrd Both Ends, 2-1/2 In, 304

VALUE BRAND| Zoro #: G2345025| Mfr #: 4TNU7

$9.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345025 Mfr #: 4TNU7
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1"Seamless/Welded: Seamless
Pipe Schedule: 80Wall Thickness: 3/16"
Overall Pipe Length: 2-1/2"Max. Pressure: 250 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-1/4"Item: Nipple
Inside Dia.: 1"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length 2-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews