JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nipple, 1 In, Thrd Both Ends, 3-1/2 In, 316

VALUE BRAND| Zoro #: G1622397| Mfr #: 735-035SGR

$10.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622397 Mfr #: 735-035SGR
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Wall Thickness: 1/8"Outside Dia.: 1-5/16"
Item: NippleInside Dia.: 1-1/16"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 3-1/2"
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews