Nipple, 1 In, Thrd Both Ends, 3-1/2 In, 316

VALUE BRAND| Zoro #: G1167196| Mfr #: 4TPV2

$16.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1"
Item: Nipple
Outside Dia.: 1-1/4"

Technical Specifications

Zoro #: G1167196 Mfr #: 4TPV2
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Wall Thickness: 3/16"Pipe Size (Nominal): 1"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Item: NippleInside Dia.: 1"
Overall Pipe Length: 3-1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews