Nipple, 1 In, Thrd Both Ends, 4-1/2 In, 316

VALUE BRAND| Zoro #: G1818722| Mfr #: 735-045SGR

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1818722 Mfr #: 735-045SGR
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Wall Thickness: 1/8"Outside Dia.: 1-5/16"
Item: NippleInside Dia.: 1-1/16"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 4-1/2"
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733