JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nipple, 1 In, Thrd Both Ends, 5-1/2 In, 316

VALUE BRAND| Zoro #: G1984622| Mfr #: 1XAF7

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984622 Mfr #: 1XAF7
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Type: Pipe NipplePipe Size (Nominal): 1"
Inside Dia.: 1"Overall Pipe Length: 5-1/2"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Wall Thickness: 3/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews