JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2" x 1-1/2" MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2131787| Mfr #: 1RKK2

$11.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131787 Mfr #: 1RKK2
Pipe Type: Pipe NipplePipe Thread Type: MNPT x MNPT
Pipe Connection Type: Threaded on Both EndsItem: Nipple
Metal Detectable: YesPipe Schedule: 160
Max. Pressure: 900 psi @ 150 Degrees FStandards: Class 150, ANSI B1.20.1
Pipe Size (Nominal): 1/2"Overall Pipe Length: 1-1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In, Length 1 1/2 In, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 900 at 150 DegreeF PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.