Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" x 11" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1833151| Mfr #: 2WV19

$2.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Standards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Overall Pipe Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833151 Mfr #: 2WV19
Pipe Thread Type: MNPT x MNPTStandards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Overall Pipe Length: 11"Pipe Type: Pipe Nipple
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Seamless/Welded: WeldedPipe Schedule: 40
Pipe Size (Nominal): 1/2"Max. Pressure: 500 psi
Pipe Connection Type: Threaded on Both EndsCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 1/2 In, Length 11 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews