Zoro Select
304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT
Mfr # T4BND05
Zoro # G1560474
$4.38
18% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT T4BNB07
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 T4BNE15
- ZORO SELECT 3" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T4BNK10
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E4BNE09
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNF16
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNK06
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNG20
- ZORO SELECT 1/8" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 80 E6BNA24
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNC02
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA12
- TW METALS SS Pipe, 316/L, A-312, 1/4 Sch 40, 6 ft. 38408-6
- Zoro Select Stainless Steel Pipes