Nipple, 1/2 In, Thrd at Both Ends, 3 In, 304

VALUE BRAND| Zoro #: G0781051| Mfr #: 713-030XSGR

$6.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781051 Mfr #: 713-030XSGR
Pipe Schedule: 80Pipe Size (Nominal): 1/2"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsWall Thickness: 1/8"
Outside Dia.: 13/16"Item: Nipple
Inside Dia.: 9/16"Overall Pipe Length: 3"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews