JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nipple, 1/2 In, Thrd at Both Ends, 4 In, 304

VALUE BRAND| Zoro #: G0442382| Mfr #: 1XAV4

$4.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442382 Mfr #: 1XAV4
Pipe Size (Nominal): 1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Type: Pipe Nipple
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 3/4"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 4"Seamless/Welded: Welded
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Basic Connection Type Threaded at Both Ends, Length 4 In., Schedule 40, Material 304 Stainless Steel, Seamless/Welded Welded, Thread Type NPT, Max. Pressure 150 psi, Wall Thickness 1/16 In., Outside Dia. 3/4 In., Inside Dia. 3/4 In., Temp. Range -60 Degrees to 450 Degrees F, Standards ASTM A 733

Product Reviews